Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Power Factor Correction Capacitors
BCWTC200V29A4-N
WEG Electric Power Factor Correction Capacitors
MFG Item Number
BCWTC200V29A4-N
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
Specifications
Specifications
| Manufacturer Part Number |
BCWTC200V29A4-N |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Power Factor Correction Capacitors |
| Description |
3PH PFCC W/O F 2kVAr240V |
| Capacitor Type |
Bank |
| Voltage |
VAC, 240 |
| kVAR Rating |
2 |
| Phase |
Three Phase |
| Termination |
Wire Leads |
| Fusible |
No |
| Status Indicator |
No |
| Discharge Resistors |
Yes |
| Mounting |
Wall Mount |
| Application |
Motors |
| NEMA Rating |
NEMA 4 |
| Approvals |
cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
BCWTC200V29A4-N
WEG Electric Power Factor Correction Capacitors