Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Power Factor Correction Capacitors
BCWTD500V53E4-F
WEG Electric Power Factor Correction Capacitors
3PH PFCC W/ F 50kVAr 480V
MFG Item Number
BCWTD500V53E4-F
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
3PH PFCC W/ F 50kVAr 480V
Specifications
Specifications
| Manufacturer Part Number |
BCWTD500V53E4-F |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Power Factor Correction Capacitors |
| Description |
3PH PFCC W/ F 50kVAr 480V |
| Capacitor Type |
Bank |
| Voltage |
VAC, 480 |
| kVAR Rating |
50 |
| Phase |
Three Phase |
| Termination |
Wire Leads |
| Fusible |
Yes |
| Status Indicator |
No |
| Discharge Resistors |
Yes |
| Mounting |
Wall Mount |
| Application |
Motors |
| NEMA Rating |
NEMA 4 |
| Approvals |
cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
BCWTD500V53E4-F
WEG Electric Power Factor Correction Capacitors