Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BCXMFR01 WEG Electric Contactors, Auxiliary Contact Block, 1NC, Front
BCXMFR01 WEG Electric Contactors, Auxiliary Contact Block, 1NC, Front
This item cannot be canceled or returned
Description
Auxiliary Contact Block, 1NC, Front
Specifications
Specifications
| Family Series |
WEG Electric Contactors |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
BCXMFR01 |
| Description |
Auxiliary Contact Block, 1NC, Front |
| Type |
Auxiliary Contact |
| For Use With |
CWM9…105 |
| Comments |
1NC |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
BCXMFR01
WEG Electric Contactors