Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Audible Signaling Devices
BD-100AE-J
Patlite Audible Signaling Devices
MFG Item Number
BD-100AE-J
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
BD-100AE-J |
| Manufacturer |
Patlite |
| Family Series |
Patlite Audible Signaling Devices |
| Description |
4-channel alarm with 32 pre-programmed sounds. Color: Off-white |
| Voltage |
120 VAC, 220 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Number of Tones |
32 |
| Mounting |
Panel |
| PLC Compatible |
No |
| Operating Temperature |
-4-131 °F |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE, UL |
| Net Weight |
0.3963 lbs |
| Gross Weight |
0.3963 lbs |
BD-100AE-J
Patlite Audible Signaling Devices