Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BD1515BP100 Eaton Circuit Breakers, TYPE BD DUPLEX BREAKER 2-15A/1 POLE
MFG Item Number
BD1515BP100
BD1515BP100 Eaton Circuit Breakers, TYPE BD DUPLEX BREAKER 2-15A/1 POLE
MFG Item Number
BD1515BP100
This item cannot be canceled or returned
Description
TYPE BD DUPLEX BREAKER 2-15A/1 POLE
Specifications
Specifications
| Manufacturer Part Number |
BD1515BP100 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
TYPE BD DUPLEX BREAKER 2-15A/1 POLE 120/240V 10K |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BD1515BP100
Eaton Circuit Breakers