Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BD1525 Eaton Circuit Breakers, Residential Circuit Breaker, Duplex,
BD1525 Eaton Circuit Breakers, Residential Circuit Breaker, Duplex,
This item cannot be canceled or returned
Description
Residential Circuit Breaker, Duplex,
Specifications
Specifications
| Manufacturer Part Number |
BD1525 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Residential Circuit Breaker, Duplex, 1 Pole, (1) 15 Amp, (1) 25 Amp,120V, 10 KAIC, Plug On, For BR Load Center |
| Poles |
1 |
| Current Rating |
15 A, 25 A |
| Max Voltage |
120 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.35 lbs |
BD1525
Eaton Circuit Breakers