Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BD161FD Eaton's Bussmann series Safety Switches, 30A/1P HD 600vDC Fusible Safety
BD161FD Eaton's Bussmann series Safety Switches, 30A/1P HD 600vDC Fusible Safety
This item cannot be canceled or returned
Description
30A/1P HD 600vDC Fusible Safety
Specifications
Specifications
| Manufacturer Part Number |
BD161FD |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Safety Switches |
| Description |
30A/1P HD 600vDC Fusible Safety Switch N |
| Switch Type |
General Duty |
| Number of Poles |
1 |
| Voltage |
600 V |
| Current Rating |
30 A |
| Fusible |
Yes |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12 |
| Net Weight |
0 lbs |
| Gross Weight |
0.001 lbs |
BD161FD
Eaton's Bussmann series Safety Switches