Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Safety Switches
BD164NR
Eaton's Bussmann series Safety Switches
200A/1P HD 600vDC Non-Fusible
This item cannot be canceled or returned
Description
200A/1P HD 600vDC Non-Fusible
Specifications
Specifications
| Manufacturer Part Number |
BD164NR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Safety Switches |
| Description |
200A/1P HD 600vDC Non-Fusible Safety Swi |
| Switch Type |
General Duty |
| Number of Poles |
1 |
| Voltage |
600 V |
| Current Rating |
200 A |
| Fusible |
No |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0.001 lbs |
BD164NR
Eaton's Bussmann series Safety Switches