Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BD2040
Residential Circuit Breaker, Duplex,
This item cannot be canceled or returned
Description
Residential Circuit Breaker, Duplex,
Specifications
Specifications
| Manufacturer Part Number |
BD2040 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Residential Circuit Breaker, Duplex, 1 Pole, (1) 20 Amp, (1) 40 Amp,120V, 10 KAIC, Plug On, For BR Load Center |
| Poles |
1 |
| Current Rating |
20 A, 40 A |
| Max Voltage |
120 VAC |
| Mounting |
Plug On |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BD2040
Eaton Circuit Breakers