BD2E
Hammond Manufacturing Transformers, BA-C-D-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BD2E

Hammond Manufacturing Transformers, BA-C-D-E Series

BD2E

Hammond Manufacturing Transformers, BA-C-D-E Series
TRANSFORMER, 120V INPUT, 12V OUTPUT
MFG Item Number
BD2E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, BA-C-D-E Series
Item #
BD2E
TRANSFORMER, 120V INPUT, 12V OUTPUT

BA-C-D-E Series Information

Specifications

Specifications
Manufacturer Part Number BD2E
Manufacturer Hammond Manufacturing
Product Series BA-C-D-E
Family Series Hammond Manufacturing Transformers, BA-C-D-E Series
Description TRANSFORMER, 120V INPUT, 12V OUTPUT 20VA, ENCLOSED
Type Transformer
VA Rating 20 VA
Primary Voltage 120 V
Configuration Single Primary/Single Secondary
Secondary Voltage 12 V
Mounting Chassis
Termination Wire Leads
Operating Temperature 32-221 Degrees F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs