Series Information
| Manufacturer Part Number | BD40 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton B-Line series pipe sleeve fastener, provides rigid attachment of pipe sleeves to wall and floor forms for concrete pouring, Zinc-Phoshor Coated, Material-Spring steel |
| Fuse Type | British Standard (BS88) |
| Current Rating | 40 A |
| AC Voltage | 500 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Semiconductor |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Net Weight | 66.9 lbs |
| Gross Weight | 4.1813 lbs |