Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BD4020 Eaton Circuit Breakers, Residential Circuit Breaker, Duplex,
BD4020 Eaton Circuit Breakers, Residential Circuit Breaker, Duplex,
This item cannot be canceled or returned
Description
Residential Circuit Breaker, Duplex,
Specifications
Specifications
| Manufacturer Part Number |
BD4020 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Residential Circuit Breaker, Duplex, 1 Pole, (1) 40 Amp, (1) 20 Amp,120V, 10 KAIC, Plug On, For Br Load Center |
| Current Rating |
20 A, 40 A |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BD4020
Eaton Circuit Breakers