Series Information
| Manufacturer Part Number | BD50 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Fuse-link, LV, 50 A, AC 500 V, BS88, 21 x 129 mm, gL/gG, BS |
| Fuse Type | British Standard (BS88) |
| Current Rating | 50 A |
| AC Voltage | 500 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Semiconductor |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Net Weight | 0.1475 lbs |
| Gross Weight | 0.1475 lbs |