Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BD5050
Residential Circuit Breaker, Duplex,
This item cannot be canceled or returned
Description
Residential Circuit Breaker, Duplex,
Specifications
Specifications
| Manufacturer Part Number |
BD5050 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Residential Circuit Breaker, Duplex, 1 Pole, (2) 50 Amp, 120 VAC,10 KAIC, Plug On, For Br Load Center |
| Poles |
1 |
| Current Rating |
50 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.38 lbs |
BD5050
Eaton Circuit Breakers