BD5F
Hammond Manufacturing Transformers, BA-C-D-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BD5F

Hammond Manufacturing Transformers, BA-C-D-E Series

BD5F

Hammond Manufacturing Transformers, BA-C-D-E Series
TRANSFORMER
MFG Item Number
BD5F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, BA-C-D-E Series
Item #
BD5F
TRANSFORMER

BA-C-D-E Series Information

Specifications

Specifications
Manufacturer Part Number BD5F
Manufacturer Hammond Manufacturing
Product Series BA-C-D-E
Family Series Hammond Manufacturing Transformers, BA-C-D-E Series
Description TRANSFORMER
Type Transformer
VA Rating 20 VA
Primary Voltage 240 V
Configuration Single Primary/Single Secondary
Secondary Voltage 16 V
Mounting Chassis
Termination Wire Leads
Operating Temperature 32-221 Degrees F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs