Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Power Distribution Blocks, VERSI-POLE Series
BDA212500
Burndy Power Distribution Blocks, VERSI-POLE Series
MFG Item Number
BDA212500
This item cannot be canceled or returned
Description
Power Distribution Blocks, VERSI-POLE Series
VERSI-POLE Series Information
Specifications
Specifications
| Manufacturer Part Number |
BDA212500 |
| Manufacturer |
Burndy |
| Product Series |
VERSI-POLE |
| Family Series |
Burndy Power Distribution Blocks, VERSI-POLE Series |
| Description |
DIST BLK 500-4R 14-4T |
| Number of Poles |
Adder |
| AC Voltage |
600 VAC |
| Current Rating |
760 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
12 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
4 AWG-500 kcmil |
| Output Wire Range |
14-4 AWG |
| Cover Included |
No |
| Composition |
Polymer |
| Color |
Black |
| Approvals |
AL9CU, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BDA212500
Burndy Power Distribution Blocks, VERSI-POLE Series