VERSI-POLE Series Information
| Manufacturer Part Number | BDA22350 |
|---|---|
| Manufacturer | Burndy |
| Product Series | VERSI-POLE |
| Family Series | Burndy Power Distribution Blocks, VERSI-POLE Series |
| Description | DIST BLK 350-6R 350-6T |
| Number of Poles | Adder |
| AC Voltage | 600 VAC |
| Current Rating | 620 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 6 AWG-350 kcmil |
| Output Wire Range | 6 AWG-350 kcmil |
| Cover Included | No |
| Composition | Polymer |
| Color | Black |
| Approvals | AL9CU, CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |