Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BDA36025 Square D Circuit Breakers, M CSE CRCT BRKR 600Y 347V 25A
BDA36025 Square D Circuit Breakers, M CSE CRCT BRKR 600Y 347V 25A
This item cannot be canceled or returned
Description
M CSE CRCT BRKR 600Y 347V 25A
Specifications
Specifications
| Manufacturer Part Number |
BDA36025 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
M CSE CRCT BRKR 600Y 347V 25A |
| Poles |
3 |
| Current Rating |
25 A |
| Max Voltage |
800 VAC |
| Trip Unit |
Fixed Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Auxiliary Switch |
Yes |
| Undervoltage Release |
Yes |
| Alarm Switch |
Yes |
| UL Standard |
489 |
| Approvals |
CCC, CSA, EAC, IEC, NOM, UL |
| Gross Weight |
3.81 lbs |
| Net Weight |
2.9 lbs |
BDA36025
Square D Circuit Breakers