BDA36030

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BDA36030

Square D Circuit Breakers

BDA36030

Square D Circuit Breakers
MOLD CA CIR BRKR 600Y/347V 30A
MFG Item Number
BDA36030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
BDA36030
MOLD CA CIR BRKR 600Y/347V 30A

Series Information

Specifications

Specifications
Manufacturer Part Number BDA36030
Manufacturer Square D
Family Series Square D Circuit Breakers
Description MOLD CA CIR BRKR 600Y/347V 30A
Poles 3
Current Rating 30 A
Max Voltage 800 VAC
Trip Unit Fixed Thermal / Adj. Magnetic
Mounting Panel
Auxiliary Switch Yes
Undervoltage Release Yes
Alarm Switch Yes
UL Standard 489
Approvals CCC, CSA, EAC, IEC, NOM, UL
Gross Weight 3.82 lbs
Net Weight 2.9 lbs