BDALHC16350
Burndy Power Distribution Blocks, VERSI-POLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BDALHC16350

Burndy Power Distribution Blocks, VERSI-POLE Series

BDALHC16350

Burndy Power Distribution Blocks, VERSI-POLE Series
Dist Blk 350-6R 14-2/0T
MFG Item Number
BDALHC16350
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Power Distribution Blocks, VERSI-POLE Series
Item #
BDALHC16350
Dist Blk 350-6R 14-2/0T

VERSI-POLE Series Information


Specifications

Specifications
Manufacturer Part Number BDALHC16350
Manufacturer Burndy
Product Series VERSI-POLE
Family Series Burndy Power Distribution Blocks, VERSI-POLE Series
Description Dist Blk 350-6R 14-2/0T
Number of Poles Adder
AC Voltage 600 VAC
Current Rating 310 A
Number of Inputs per Pole 1
Number of Outputs per Pole 6
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 6 AWG-350 kcmil
Output Wire Range 4-2/0 AWG
Cover Included No
Composition Polymer
Color Black
Approvals CSA, UL
Net Weight 1.045 lbs
Gross Weight 1.04 lbs