Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Power Distribution Blocks
BDBLCS3AA
Burndy Power Distribution Blocks
MFG Item Number
BDBLCS3AA
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Specifications
Specifications
| Manufacturer Part Number |
BDBLCS3AA |
| Manufacturer |
Burndy |
| Family Series |
Burndy Power Distribution Blocks |
| Description |
1-12 350-4 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
12 |
| Electrical Connection |
Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
6 AWG-350 kcmil |
| Output Wire Range |
14-4 AWG |
| Cover Included |
No |
| Composition |
Polyamide |
| Approvals |
AL9CU, cULus |
| Comments |
Adder, Large Size |
| Net Weight |
0 lbs |
| Gross Weight |
0.0953 lbs |
BDBLCS3AA
Burndy Power Distribution Blocks