BDBLCS3KA
Burndy Power Distribution Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BDBLCS3KA

Burndy Power Distribution Blocks

BDBLCS3KA

Burndy Power Distribution Blocks
1-6 350-2/0
MFG Item Number
BDBLCS3KA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, Series
Item #
BDBLCS3KA
1-6 350-2/0

Series Information

Specifications

Specifications
Manufacturer Part Number BDBLCS3KA
Manufacturer Burndy
Family Series Burndy Power Distribution Blocks
Description 1-6 350-2/0
AC Voltage 600 VAC
Current Rating 310 A
Number of Inputs per Pole 1
Number of Outputs per Pole 6
Electrical Connection Box Lug
Mounting DIN Rail/Panel Mount
Line Side Wire Range 6 AWG-350 kcmil
Output Wire Range 14-2/0 AWG
Cover Included No
Composition Polyamide
Approvals AL9CU, cULus
Comments Adder, Large Size
Net Weight 0 lbs
Gross Weight 0.0934 lbs