Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Power Distribution Blocks
BDBLCS6R1
Burndy Power Distribution Blocks
One pole Open Style 2-4 500-4/0
MFG Item Number
BDBLCS6R1
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
One pole Open Style 2-4 500-4/0
Specifications
Specifications
| Manufacturer Part Number |
BDBLCS6R1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Power Distribution Blocks |
| Description |
One pole Open Style 2-4 500-4/0 |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
760 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
4 |
| Electrical Connection |
Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
4 AWG-500 kcmil |
| Output Wire Range |
6-4/0 AWG |
| Cover Included |
No |
| Composition |
Polyamide |
| Approvals |
AL9CU, cULus |
| Comments |
Large Size |
| Net Weight |
0 lbs |
| Gross Weight |
0.0793 lbs |
BDBLCS6R1
Burndy Power Distribution Blocks