Series Information
| Manufacturer Part Number | BDBLCS6VA |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Power Distribution Blocks |
| Description | 2-2 500-500 |
| AC Voltage | 600 VAC |
| Current Rating | 760 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Box Lug |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 4 AWG-500 kcmil |
| Output Wire Range | 4 AWG-500 kcmil |
| Cover Included | No |
| Composition | Polyamide |
| Approvals | AL9CU, cULus |
| Comments | Adder, Large Size |
| Net Weight | 0 lbs |
| Gross Weight | 0.0849 lbs |