Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Power Distribution Blocks
BDBLCS7A1DW
Burndy Power Distribution Blocks
MFG Item Number
BDBLCS7A1DW
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Specifications
Specifications
| Manufacturer Part Number |
BDBLCS7A1DW |
| Manufacturer |
Burndy |
| Family Series |
Burndy Power Distribution Blocks |
| Description |
Dbl Wide 5-24 500-4 |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
1,026 A |
| Number of Inputs per Pole |
5 |
| Number of Outputs per Pole |
24 |
| Electrical Connection |
Box Lug |
| Line Side Wire Range |
4 AWG-500 kcmil |
| Output Wire Range |
14-4 AWG |
| Cover Included |
No |
| Approvals |
AL9CU, cULus |
| Comments |
Double Wide, Large Size |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BDBLCS7A1DW
Burndy Power Distribution Blocks