Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Power Distribution Blocks
BDBMCS1FA
Burndy Power Distribution Blocks
MFG Item Number
BDBMCS1FA
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Specifications
Specifications
| Manufacturer Part Number |
BDBMCS1FA |
| Manufacturer |
Burndy |
| Family Series |
Burndy Power Distribution Blocks |
| Description |
1-6 2/0-2 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
14-2/0 AWG |
| Output Wire Range |
14-2 AWG |
| Cover Included |
No |
| Composition |
Polyamide |
| Approvals |
AL9CU, cULus |
| Comments |
Adder, Medium Size |
| Net Weight |
0 lbs |
| Gross Weight |
0.0451 lbs |
BDBMCS1FA
Burndy Power Distribution Blocks