Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Power Distribution Blocks
BDBMCS3S3S1
Burndy Power Distribution Blocks
MFG Item Number
BDBMCS3S3S1
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Specifications
Specifications
| Manufacturer Part Number |
BDBMCS3S3S1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Power Distribution Blocks |
| Description |
Stud-to-Stud 1-1 3/8-3/8 |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
350 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Stud |
| Line Side Wire Range |
3/8-16 |
| Output Wire Range |
3/8-16 |
| Cover Included |
No |
| Approvals |
AL9CU, cULus |
| Comments |
Medium Size |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BDBMCS3S3S1
Burndy Power Distribution Blocks