Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
VERSI-POLE Series Information
| Manufacturer Part Number | BDBMHC222/03 |
|---|---|
| Manufacturer | Burndy |
| Product Series | VERSI-POLE |
| Family Series | Burndy Power Distribution Blocks, VERSI-POLE Series |
| Description | 2/0-14-3P-2/0-14 Sec |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 350 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 14-2/0 AWG |
| Output Wire Range | 14-2/0 AWG |
| Cover Included | No |
| Composition | Polymer |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 1.455 lbs |
| Gross Weight | 1.79 lbs |