Series Information
| Manufacturer Part Number | BDBSCS1CA |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Power Distribution Blocks |
| Description | 1-4 2/0-4 |
| AC Voltage | 600 VAC |
| Current Rating | 175 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 14-2/0 AWG |
| Output Wire Range | 14-4 AWG |
| Cover Included | No |
| Composition | Polyamide |
| Approvals | AL9CU, cULus |
| Comments | Provided capability to create as many poles as required, Up to 30 tap conductor accommodated |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.31 lbs |