Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Power Distribution Blocks
BDBSCS1P1
Burndy Power Distribution Blocks
One pole Open Style 1-1 2/0-2/0
MFG Item Number
BDBSCS1P1
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
One pole Open Style 1-1 2/0-2/0
Specifications
Specifications
| Manufacturer Part Number |
BDBSCS1P1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Power Distribution Blocks |
| Description |
One pole Open Style 1-1 2/0-2/0 |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
175 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
14-2/0 AWG |
| Output Wire Range |
14-2/0 AWG |
| Cover Included |
No |
| Composition |
Polyamide |
| Approvals |
AL9CU, cULus |
| Comments |
Small Size |
| Net Weight |
0 lbs |
| Gross Weight |
0.0174 lbs |
BDBSCS1P1
Burndy Power Distribution Blocks