Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BDL36070LU Square D Circuit Breakers, MOLDED CASE CIRCUIT
MFG Item Number
BDL36070LU
BDL36070LU Square D Circuit Breakers, MOLDED CASE CIRCUIT
MFG Item Number
BDL36070LU
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BDL36070LU |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
MOLDED CASE CIRCUIT |
| Poles |
3 |
| Current Rating |
70 A |
| Max Voltage |
800 VAC |
| Trip Unit |
Fixed Thermal / Adj. Magnetic |
| Mounting |
DIN Rail |
| Auxiliary Switch |
Yes |
| Undervoltage Release |
Yes |
| Alarm Switch |
Yes |
| UL Standard |
489 |
| Approvals |
CCC, CSA, EAC, IEC, NOM, UL |
| Gross Weight |
2.6 lbs |
| Net Weight |
2.37 lbs |
BDL36070LU
Square D Circuit Breakers