BDPA-05-2-N
Dwyer Instruments Pressure Switches, BDPA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BDPA-05-2-N

Dwyer Instruments Pressure Switches, BDPA Series

BDPA-05-2-N

Dwyer Instruments Pressure Switches, BDPA Series
Batt Powered Adj Diff Pr Sw Range
MFG Item Number
BDPA-05-2-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, BDPA Series
Item #
BDPA-05-2-N
Batt Powered Adj Diff Pr Sw Range

BDPA Series Information

The Series BDPA HVAC Differential Pressure Switches are designed for pressure, vacuum, and differential pressures. The dual scaled adjustment knob in inches water column and pascals allows changes to the switching pressure to be made without a pressure gage. BDPA are available with settings from 0.08 in w.c. (20 Pa) up to 20 in w.c. (5000 Pa). The series BDPA Adjustable Differential Pressure Alarms offer a versatile range of configurations allowing utilization of their many features including buzzer and LED notification, and battery or line powered. The compact size, adjustment knob and low cost make the BDPA the perfect choice for HVAC applications.
  • NEMA 13 Enclosure
  • SPDT Switch
  • Push‑on Screw Terminals


Specifications

Specifications
Manufacturer Part Number BDPA-05-2-N
Manufacturer Dwyer Instruments
Product Series BDPA
Family Series Dwyer Instruments Pressure Switches, BDPA Series
Description Batt Powered Adj Diff Pr Sw Range .80-4.00In WC M20 Conn
Contact Type SPDT
Ambient Temperature -4-185 °F
Protection Rating NEMA 13, IP54
Electrical Connection Screw Terminals
Connection 12 NPT Tubing
Approvals CE, cULus, PED, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs