Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BDR20025 Penn Union Terminals, BDR Series, Bronze Coupler
BDR20025 Penn Union Terminals, BDR Series, Bronze Coupler
This item cannot be canceled or returned
Description
- For Copper Tube to Copper Cable
- Manufactured from High Strength Cast Copper Alloy
- Furnished with Silicon Bronze Bolts, Nuts, and Lockwashers for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
BDR20025 |
| Manufacturer |
Penn Union |
| Product Series |
BDR |
| Family Series |
Penn Union Terminals, BDR Series |
| Description |
Bronze Coupler |
| Terminal Type |
Couplers |
| Material |
Copper Alloy |
| IPS Size |
2 " |
| Bolt Size |
1/2 " |
| Wire Size Range |
6 AWG-250 kcmil |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BDR20025
Penn Union Terminals, BDR Series