BDS70

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BDS70

Eaton Grips, Bus Drop Series

BDS70

Eaton Grips, Bus Drop Series
Supp Grip BusDrop Single Eye
MFG Item Number
BDS70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Bus Drop Series
Item #
BDS70
Supp Grip BusDrop Single Eye

Bus Drop Series Information

  • Optional Bus Drop Safety Spring Can Be Used with Single Eye Type of Disassembling Draw Bar from Coil, Placing through Eye Loop and Replacing Draw Bar
  • Relieve Any Direct Tension from the Critical Connection and Absorb Vibration and Flexing
  • Single Eye for Use When Cable Is Vertical and for Applications Where Cable Bends
  • Locking Bale Attachment Fits around Beam or Pipe and Can Be Locked in Place
  • Offered With Either the Single Eye or Locking Bale Attachment
  • Bus Drop Grips Are Used as Cable Support from Bus Duct
  • Bus Drop Grips Are Woven of Galvanized Steel Wire
Support grips distribute the weight of vertical drops and sloping runs over the length of the grip to protect the cable from damage. A variety of hanging styles are available to service numerous cable support installations.

Specifications

Specifications
Manufacturer Part Number BDS70
Manufacturer Eaton
Product Series Bus Drop
Family Series Eaton Grips, Bus Drop Series
Description Eaton bus drop support grip, Closed Mesh Single Eye, 9quot; bale, 1900 lbs break, 0.70-0.85quot; cord diameter, 8.5quot; mesh length, Galvanized Steel
Mounting Closed
Eye Style Single
Approx. Break Strength 1,900 lbs
Mesh Length 8.5 "
Approvals CSA
Net Weight 0.0875 lbs
Gross Weight 0.0875 lbs