BDS85U
Bryant Electric Grips, Bus Drop Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BDS85U

Bryant Electric Grips, Bus Drop Series

BDS85U

Bryant Electric Grips, Bus Drop Series
SGL EYE, SUP GRIP, .85-1.0, GALV, CLS
MFG Item Number
BDS85U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Bus Drop Series
Item #
BDS85U
SGL EYE, SUP GRIP, .85-1.0, GALV, CLS

Bus Drop Series Information

Used for light duty support of the dead weight of flexible cable connections of electrical machinery to bus ducts, relieving strain, pull, vibration, and flexing, when used with safety springs, these grips reduce tension, prevent pullouts, electrical accidents, and downtime, often used in conjunction with strain relief grips.

Specifications

Specifications
Manufacturer Part Number BDS85U
Manufacturer Bryant Electric
Product Series Bus Drop
Family Series Bryant Electric Grips, Bus Drop Series
Description Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00
Mounting Split Mesh
Eye Style Single
Approx. Break Strength 1,500 lbs
Mesh Length 9.5 "
Net Weight 0.1 lbs
Gross Weight 0.1 lbs