BDSR54
Bryant Electric Grips, Dust-Tight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BDSR54 Bryant Electric Grips, Dust-Tight Series, BUS DROP GRIP, .54-.73, 3/4, STL
MFG Item Number
BDSR54

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BDSR54 Bryant Electric Grips, Dust-Tight Series, BUS DROP GRIP, .54-.73, 3/4, STL

MFG Item Number
BDSR54
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Dust-Tight Series
Item #
BDSR54
BUS DROP GRIP, .54-.73, 3/4, STL

Dust-Tight Series Information

For indoor use only to connect flexibility cord or bus drop cables to electrical enclosures used for preventing cable pullout damage and for controlling arc‑of‑bend by absorbing tension from terminals.

Specifications

Specifications
Manufacturer Part Number BDSR54
Manufacturer Bryant Electric
Product Series Dust-Tight
Family Series Bryant Electric Grips, Dust-Tight Series
Description Wide Range Strain Relief, Bus Drop Grip, .54-.73, 3/4, Steel
Mounting Wide Range
Mesh Length 6.5 "
Hub Size 0.75 " NPS
Net Weight 0.09 lbs
Gross Weight 0.1 lbs