Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Grounding, BDTIBB Series
BDTIBB
Burndy Grounding, BDTIBB Series
This item cannot be canceled or returned
Description
BDTIBB Series Information
- Meets the Intersystem Bonding requirements of NEC2008 250.94
- Provides an easy to access grounding point for utilites such as telecom and cable
- Easy to install
- UL Listed and CSA Certifed
- Tin‑platd connector body provides long‑lasting correction resistance
- Stainless steel set screws
- Accept main ground wire (#2 to #6), up to (4) intersystem wires (#4 to #14)
- Supplied with durable cover, easily secured over connection body
- Approved for use with solid or stranded conductors
Specifications
Specifications
| Manufacturer Part Number |
BDTIBB |
| Manufacturer |
Burndy |
| Product Series |
BDTIBB |
| Family Series |
Burndy Grounding, BDTIBB Series |
| Description |
Intersystem Bonding BRDG |
| Number of Conductors |
1 |
| Conductor Size |
14 - 2 AWG |
| Material |
Electro Tin Plated |
| Compression Style |
Bolt Lug |
| For Use With |
Cable |
| Mounting |
Wall Mount |
| Direct Burial |
No |
| Approvals |
UL |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.4 lbs |
BDTIBB
Burndy Grounding, BDTIBB Series