BDU70

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BDU70

Eaton Grips, Bus Drop Series

BDU70

Eaton Grips, Bus Drop Series
Grip Bus Drop Universal Ball
MFG Item Number
BDU70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Bus Drop Series
Item #
BDU70
Grip Bus Drop Universal Ball

Bus Drop Series Information

  • Optional Bus Drop Safety Spring Can Be Used with Single Eye Type of Disassembling Draw Bar from Coil, Placing through Eye Loop and Replacing Draw Bar
  • Relieve Any Direct Tension from the Critical Connection and Absorb Vibration and Flexing
  • Single Eye for Use When Cable Is Vertical and for Applications Where Cable Bends
  • Locking Bale Attachment Fits around Beam or Pipe and Can Be Locked in Place
  • Offered With Either the Single Eye or Locking Bale Attachment
  • Bus Drop Grips Are Used as Cable Support from Bus Duct
  • Bus Drop Grips Are Woven of Galvanized Steel Wire
Support grips distribute the weight of vertical drops and sloping runs over the length of the grip to protect the cable from damage. A variety of hanging styles are available to service numerous cable support installations.

Specifications

Specifications
Manufacturer Part Number BDU70
Manufacturer Eaton
Product Series Bus Drop
Family Series Eaton Grips, Bus Drop Series
Description Grip Bus Drop Universal Ball .70-.85in.
Mounting Closed
Eye Style Locking Bale
Approx. Break Strength 1,900 lbs
Mesh Length 8.5 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs