Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BE-5-8 Eaton's B-Line series Mechanical Support, BE-5-8
MFG Item Number
78101118300
BE-5-8 Eaton's B-Line series Mechanical Support, BE-5-8
MFG Item Number
78101118300
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101118300 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BE-5-8 |
| Type |
Hook Hanger |
| For Use With |
Hook |
| Mounting |
Clip-On |
| Capacity |
200 lbs |
| Beam Flange Thickness |
5/16-1/2 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
BE-5-8
Eaton's B-Line series Mechanical Support