Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BE-9-12 Eaton's B-Line series Mechanical Support, BE-9-12
MFG Item Number
78101118305
BE-9-12 Eaton's B-Line series Mechanical Support, BE-9-12
MFG Item Number
78101118305
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
78101118305 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Mechanical Support |
| Description |
BE-9-12 |
| Type |
Hook Hanger |
| For Use With |
Hook |
| Mounting |
Clip-On |
| Capacity |
200 lbs |
| Beam Flange Thickness |
9/16-3/4 " |
| Beam Type |
H-Beam |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.04 lbs |
BE-9-12
Eaton's B-Line series Mechanical Support