BE1-CAM2CL3063
Ericson Power Centers, Big-E Jr Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BE1-CAM2CL3063

Ericson Power Centers, Big-E Jr Series

BE1-CAM2CL3063

Ericson Power Centers, Big-E Jr Series
Big E Jr (6) 5-20 Dplx (3) Cs6369
MFG Item Number
BE1-CAM2CL3063
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Centers, Big-E Jr Series
Item #
BE1-CAM2CL3063
Big E Jr (6) 5-20 Dplx (3) Cs6369

Big-E Jr Series Information

  • Camlock Input Connection on Rear Panel Makes Hookup Easy and Quick
  • Combo Panel Design Puts Receptacles and Breakers under One Cover
  • All Steel Enclosure Construction with Powder Coating
  • Circuit Breakers under NEMA 3R Rain Proof Cover
  • Heavy Duty, yet Light, Aluminum Welded Frame
  • No Small Flip Covers to Break
  • Twist Lock Lid Closure
  • UL and cQPS Listed
Big power in a small compact sized PDU is what the Big‑E Jr. is all about. Designed for quick, easy‑to‑connect, code compliant distribution for indoor or outdoor venues and jobsites, the Big‑E Jr. Portable PDU is the choice for your power needs. The award winning Combo Panel design is NEMA 3R In Use Rain rated and withstands heavy and windblown rain environments. With all the configurations of circuits to choose from, you are sure to find the PDU that meets your needs.

Specifications

Specifications
Manufacturer Part Number BE1-CAM2CL3063
Manufacturer Ericson
Product Series Big-E Jr
Family Series Ericson Power Centers, Big-E Jr Series
Description Big E Jr (6) 5-20 Dplx (3) Cs6369 Cam In/Out
Input Voltage 208 VAC
Output Voltage 208 VAC
Phase 3
Output Receptacles (6) 20A Duplex, (3) 50A Locking, Camlock Feed Thru
Current Rating 200 A
Receptacle Details (12) 5-20R GFCI Receptacles, (3) 50A Locking CS6369 Receptacle, (1) Camlock Feed Thru
Inlet Type Camlock
Flip Cover No
Overload Protection Yes
Power Feed Through Yes
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 127 lbs
Gross Weight 127 lbs