BE1-T50CM1080
Ericson Power Centers, Big-E Jr Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BE1-T50CM1080 Ericson Power Centers, Big-E Jr Series, Big E Jr (8) 5-20 Gfi Dplx

MFG Item Number
BE1-T50CM1080

BE1-T50CM1080 Ericson Power Centers, Big-E Jr Series, Big E Jr (8) 5-20 Gfi Dplx

MFG Item Number
BE1-T50CM1080
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Centers, Big-E Jr Series
Item #
BE1-T50CM1080
Big E Jr (8) 5-20 Gfi Dplx

Big-E Jr Series Information

  • Camlock Input Connection on Rear Panel Makes Hookup Easy and Quick
  • Combo Panel Design Puts Receptacles and Breakers under One Cover
  • All Steel Enclosure Construction with Powder Coating
  • Circuit Breakers under NEMA 3R Rain Proof Cover
  • Heavy Duty, yet Light, Aluminum Welded Frame
  • No Small Flip Covers to Break
  • Twist Lock Lid Closure
  • UL and cQPS Listed
Big power in a small compact sized PDU is what the Big‑E Jr. is all about. Designed for quick, easy‑to‑connect, code compliant distribution for indoor or outdoor venues and jobsites, the Big‑E Jr. Portable PDU is the choice for your power needs. The award winning Combo Panel design is NEMA 3R In Use Rain rated and withstands heavy and windblown rain environments. With all the configurations of circuits to choose from, you are sure to find the PDU that meets your needs.

Specifications

Specifications
Manufacturer Part Number BE1-T50CM1080
Manufacturer Ericson
Product Series Big-E Jr
Family Series Ericson Power Centers, Big-E Jr Series
Description Big E Jr (8) 5-20 Gfi Dplx
Input Voltage 240 VAC
Output Voltage 240 VAC
Phase 1
Output Receptacles (8) 20A Duplex
Current Rating 200 A
Receptacle Details (16) 5-20R GFCI Receptacles
Inlet Type Twist Lock - CS6375
Flip Cover No
Overload Protection Yes
Power Feed Through No
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 125 lbs
Gross Weight 125 lbs