BE5DG
Hammond Manufacturing Transformers, BA-C-D-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BE5DG

Hammond Manufacturing Transformers, BA-C-D-E Series

BE5DG

Hammond Manufacturing Transformers, BA-C-D-E Series
TRANSFORMER
MFG Item Number
BE5DG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, BA-C-D-E Series
Item #
BE5DG
TRANSFORMER

BA-C-D-E Series Information

Specifications

Specifications
Manufacturer Part Number BE5DG
Manufacturer Hammond Manufacturing
Product Series BA-C-D-E
Family Series Hammond Manufacturing Transformers, BA-C-D-E Series
Description TRANSFORMER
Type Transformer
VA Rating 40 VA
Primary Voltage 208 V, 240 V
Configuration Single Primary/Single Secondary
Secondary Voltage 24 V
Mounting Chassis
Termination Wire Leads
Operating Temperature 32-221 Degrees F
Approvals CSA, UL
Net Weight 1.395 lbs
Gross Weight 1.56 lbs