BEC75-A-T
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BEC75-A-T

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

BEC75-A-T

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
BEC75-A-T Wire Clip, Natural, PA 6.6, Ru
MFG Item Number
BEC75-A-T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
BEC75-A-T
BEC75-A-T Wire Clip, Natural, PA 6.6, Ru

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number BEC75-A-T
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Panduit’s BEC75-A-T rubber-based adhesive backed bevel entry clips provide a strong and reliable bond and fast installation. With the ability to attach and detach without disturbing the clip mount, it makes the insertion of cable bundles quick and easy.
Mounting Rubber Adhesive
Color Natural
Height 1.46 "
Width 1.49 "
Depth 0.89 "
Heat Stabilized No
Material Nylon
Net Weight 3.01 lbs
Gross Weight 3.06 lbs