BECP75H25-L
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BECP75H25-L

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

BECP75H25-L

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
BECP75H25-L Wire Clip, Natural, PA 6.6,
MFG Item Number
BECP75H25-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
BECP75H25-L
BECP75H25-L Wire Clip, Natural, PA 6.6,

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number BECP75H25-L
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Panduit’s BECP75H25-L push barb bevel entry clips allow cables to be attached and detached without disturbing the clip mount, while also providing a secure and reliable hold. Maximum bundling diameter of 0.75” 19mm. Made of Nylon 6.6, are natural in
Mounting Push Barb
Color Natural
Height 1.47 "
Width 0.73 "
Depth 1 "
Heat Stabilized No
Material Nylon
Net Weight 0.62 lbs
Gross Weight 0.62 lbs