Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BEF-WF-30
2066391, Mounting Bracket
This item cannot be canceled or returned
Description
2066391, Mounting Bracket
Specifications
Specifications
| Manufacturer |
Sick |
| Family Series |
Sick Miscellaneous |
| Manufacturer Part Number |
2066391 |
| Description |
2066391, Mounting Bracket |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.205 lbs |
BEF-WF-30
Sick Miscellaneous