Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BEF-WG-SF050 Sick Miscellaneous, 2029165, Servo Clamp Half 2Pcs
BEF-WG-SF050 Sick Miscellaneous, 2029165, Servo Clamp Half 2Pcs
This item cannot be canceled or returned
Description
2029165, Servo Clamp Half 2Pcs
Specifications
Specifications
| Manufacturer |
Sick |
| Family Series |
Sick Miscellaneous |
| Manufacturer Part Number |
2029165 |
| Description |
2029165, Servo Clamp Half 2Pcs |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.09 lbs |
BEF-WG-SF050
Sick Miscellaneous