Series Information
| Manufacturer Part Number | BEM-1501 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | EMC Cable Gland, Thread Size 1-1/2 Inch NPT, Cable Range 30 to 38mm, Shield Range 26 to 34mm, Thread Length 22mm, Nickel Plated Brass |
| Hub Size | 1-1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4 |
| Split Frame | No |
| Cable Diameter Range | 1.18-1.5 " |
| Type | EMC Cable Gland |
| Composition | Metallic |
| Material | Brass |
| Hazardous Location | No |
| Approvals | UL |
| Protection Rating | IP68 |
| Net Weight | 1.11 lbs |
| Gross Weight | 5.875 lbs |