Series Information
| Manufacturer Part Number | BEM-M201 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | EMC Cable Gland, Thread Size M20, Cable Range 6 to 12mm, Shield Range 4.5 to 10mm, Thread Length 6mm, Nickel Plated Brass |
| Hub Size | M20 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4 |
| Split Frame | No |
| Cable Diameter Range | 0.24-0.47 " |
| Type | EMC Cable Gland |
| Composition | Metallic |
| Material | Brass |
| Hazardous Location | No |
| Approvals | UL |
| Protection Rating | IP68 |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |