Series Information
| Manufacturer Part Number | BEM-PG161 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | EMC Cable Gland, Thread Size PG16, Cable Range 7.5 to 14mm, Shield Range 5.5 to 11.5mm, Thread Length 6.5mm, Nickel Plated Brass |
| Hub Size | PG16 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4 |
| Split Frame | No |
| Cable Diameter Range | 0.3-0.55 " |
| Type | EMC Cable Gland |
| Composition | Metallic |
| Material | Brass |
| Hazardous Location | No |
| Approvals | UL |
| Protection Rating | IP68 |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |